Specifications
Dimensions
- Length100 ft
- Overall Width0.8125 in
Details
- ColorGray
- MaterialNolu-S
- Product LineGuide Products
- Product TypesBar Cap
- ProfileCombination Group B (Cover)
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)