Motion
VG-P813F-NS-10

SYSTEM PLAST
VG-P813F-NS-10

COVER FOR VG-A225/A600, 10 FT.
Mi Item #06901897
MFR #VG-P813F-NS-10
Price$4.93/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-P813F-NS-10

COVER FOR VG-A225/A600, 10 FT.
Mi Item #06901897
MFR #VG-P813F-NS-10

Mfr description
VG-P813F-NS-10
  • Ram extruded UHMW-PE. Ultra high molecular weight material can be used in a variety of applications. Low friction characteristics of UHMW allow chains/belts and containers to move at high speed with minimum drag and noise as well as minimum container damage. Low friction High wear resistance FDA & USDA complaint material.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.93/ft

Specifications

Dimensions

  • Length
    10 ft
  • Maximum Sheath Width
    0.8100 in
  • Overall Height
    0.2500 in
  • Overall Width
    0.8100 in
  • Weight
    0.05 lbs
  • Width
    0.8100 in

Details

  • Accessory Type
    Bar Cap
  • Additional Details
    Combination Group B (Cover): 0.81"W X 0.25"H X 120"L Grey Nolu-S
  • Color
    Grey
  • Insert Material
    Nolu-S
  • Manufacturer Catalog Number
    VG-P813F-NS-10
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405514157
  • Material
    Nolu-S
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)