Motion
VG-P7GAHD-NS-20

SYSTEM PLAST
VG-P7GAHD-NS-20

Solus® Flat Top Conveyor Chain Accessory - Bar Caps, 20 ft Overall Length, Grey, Nolu-S Material
Mi Item #06901898
MFR #VG-P7GAHD-NS-20
Price$9.68/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-P7GAHD-NS-20

Solus® Flat Top Conveyor Chain Accessory - Bar Caps, 20 ft Overall Length, Grey, Nolu-S Material
Mi Item #06901898
MFR #VG-P7GAHD-NS-20

Mfr description
VG-P7GAHD-NS-20
  • Ram extruded ultra low friction dry lubricated UHMW-PE (NS). Nolu-S extrusions are a proprietary blend of UHMW-PE and solid lubricants. Maintains good wear characteristics while significantly reducing coefficients of friction compared to standard UHMW. Unique self lubricating properties make it ideal for applications requiring reduced friction, noise reduction, and higher dry running speeds. Extends life of mating surfaces Reduces energy and water consumption Reduces conveyed product scratches and damages High wear resistance and impact strength Minimizes product pulsation on conveyors FDA & USDA complaint material.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.68/ft

Specifications

Dimensions

  • Length
    20 ft
  • Maximum Sheath Width
    1.1300 in
  • Overall Height
    0.9200 in
  • Overall Width
    1.1300 in
  • Weight
    0.21 lbs
  • Width
    1.1300 in

Details

  • Accessory Type
    Bar Cap
  • Additional Details
    Bar Cap: 1.13"W X 0.92"H X 240"L Grey Nolu-S
  • CAD Drawing
  • Color
    Grey
  • Insert Material
    Nolu-S
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VG-P7GAHD-NS-20
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405514041
  • Material
    Nolu-S
  • Rail Type
    Bar Cap
  • Sheath Material
    UHMWPE
  • Steel Gauge
    7 ga
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)