Motion
VG-P7GAHD-NS-10

SYSTEM PLAST
VG-P7GAHD-NS-10

Return Roller - Bar Cap, 1.1300 in Width, 10.0000 ft Length, Nolu-S Insert Material, Grey Color
Mi Item #06901899
MFR #VG-P7GAHD-NS-10
Price$11.10/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-P7GAHD-NS-10

Return Roller - Bar Cap, 1.1300 in Width, 10.0000 ft Length, Nolu-S Insert Material, Grey Color
Mi Item #06901899
MFR #VG-P7GAHD-NS-10

Mfr description
VG-P7GAHD-NS-10
  • Ram extruded ultra low friction dry lubricated UHMW-PE (NS). Nolu-S extrusions are a proprietary blend of UHMW-PE and solid lubricants. Maintains good wear characteristics while significantly reducing coefficients of friction compared to standard UHMW. Unique self lubricating properties make it ideal for applications requiring reduced friction, noise reduction, and higher dry running speeds. Extends life of mating surfaces Reduces energy and water consumption Reduces conveyed product scratches and damages High wear resistance and impact strength Minimizes product pulsation on conveyors FDA & USDA complaint material.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.10/ft

Specifications

Dimensions

  • Height
    0.9200 in
  • Insert Width
    1.1300 in
  • Length
    10.0000 ft
  • Maximum Sheath Width
    1.13
  • Overall Height
    0.9200 in
  • Width
    1.1300 in

Details

  • Accessory Type
    Bar Cap
  • Additional Details
    Wear Resistant
  • Color
    Grey
  • Insert Material
    Nolu-S
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405514034
  • Material
    Nolu-S
  • Maximum Temperature
    140 °F, 60 °C
  • Rail Type
    Bar Cap
  • Sheath Material
    Nolu-S
  • Steel Gauge
    7 ga
  • UPC_NO
    787405514034
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)