Motion
VG-P7GAHD-20

SYSTEM PLAST
VG-P7GAHD-20

Flat Top Conveyor Chain Accessory - Bar Caps, White, Polyenthylene Material
Mi Item #06901900
MFR #VG-P7GAHD-20
Price$6.53/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-P7GAHD-20

Flat Top Conveyor Chain Accessory - Bar Caps, White, Polyenthylene Material
Mi Item #06901900
MFR #VG-P7GAHD-20

Mfr description
VG-P7GAHD-20
  • Ram extruded UHMW-PE. Ultra high molecular weight material can be used in a variety of applications. Low friction characteristics of UHMW allow chains/belts and containers to move at high speed with minimum drag and noise as well as minimum container damage. Low friction High wear resistance FDA & USDA complaint material.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.53/ft

Specifications

Dimensions

  • Length
    20 ft
  • Maximum Sheath Width
    1.1300 in
  • Overall Height
    0.9200 in
  • Overall Width
    1.1300 in
  • Weight
    0.10 lbs
  • Width
    1.1300 in

Details

  • Accessory Type
    Bar Cap
  • Additional Details
    Bar Cap: 1.13"W X 0.92"H X 240"L White UHMW-PE
  • CAD Drawing
  • Color
    White
  • Insert Material
    UHMWPE
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VG-P7GAHD-20
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405514003
  • Material
    UHMW-PE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)