Motion
VG-P710-10

SYSTEM PLAST
VG-P710-10

UHMWPE TRACK INSERT VGA1315 10FT
Mi Item #06901911
MFR #VG-P710-10
Price$8.80/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-P710-10

UHMWPE TRACK INSERT VGA1315 10FT
Mi Item #06901911
MFR #VG-P710-10

Mfr description
VG-P710-10
  • Cable guides. UHMW insert. Ultra high molecular weight material can be used in a variety of applications. Used with aluminum extrusions VG-A1315
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.80/ft

Specifications

Dimensions

  • Length
    10 ft
  • Weight
    0.04 lbs

Details

  • Accessory Type
    Chain and Cable Guide
  • Additional Details
    Cable Guide: 0.44"W X 0.25"H X 120"L White UHMW-PE
  • Color
    White
  • Insert Material
    UHMWPE
  • Manufacturer Catalog Number
    VG-P710-10
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405513655
  • Material
    UHMW-PE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)