Motion
VG-P417CT-10

SYSTEM PLAST
VG-P417CT-10

Solus® Wear Strip
Mi Item #06901927
MFR #VG-P417CT-10
Price$7.43/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-P417CT-10

Solus® Wear Strip
Mi Item #06901927
MFR #VG-P417CT-10

Mfr description
VG-P417CT-10
  • Wear strip UHMW material Ultra high molecular weight material can be used in a variety of applications. Low friction characteristics of UHMW allow chains/belts and containers to move at high speed with minimum drag and noise as well as minimum container damage. Low friction High wear resistance FDA & USDA complaint material.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.43/ft

Specifications

Dimensions

  • Length
    10 ft
  • Overall Thickness
    1/4 in
  • Overall Width
    1 in

Details

  • CAD Drawing
  • Color
    White
  • Group & Class
    Profiles
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VG-P417CT-10
  • Material
    UHMW-PE
  • Product Line
    Guide Products
  • Product Types
    Chain and Cable Guide
  • Profile
    Angle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)