Motion
VG-P38BC-NS-250

SYSTEM PLAST
VG-P38BC-NS-250

BAR CAP,3/8IN,NOLU-S,250 FT COIL
MI ITEM #06901931
MFR #VG-P38BC-NS-250
Your Price$4.36/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-P38BC-NS-250

BAR CAP,3/8IN,NOLU-S,250 FT COIL
MI ITEM #06901931
MFR #VG-P38BC-NS-250

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4.36/ft(List $5.46)

Overview

Mfr description
VG-P38BC-NS-250
  • Ram extruded ultra low friction dry lubricated UHMW-PE (NS). Nolu-S extrusions are a proprietary blend of UHMW-PE and solid lubricants. Maintains good wear characteristics while significantly reducing coefficients of friction compared to standard UHMW. Unique self lubricating properties make it ideal for applications requiring reduced friction, noise reduction, and higher dry running speeds. Extends life of mating surfaces Reduces energy and water consumption Reduces conveyed product scratches and damages High wear resistance and impact strength Minimizes product pulsation on conveyors FDA & USDA complaint material.

Specifications

  • Accessory Type
    Bar Cap
  • Material
    Nolu-S
  • Color
    Grey
  • Insert Material
    Nolu-S
  • Width
    0.7500 in
  • Length
    250 ft
  • Overall Height
    0.6300 in
  • Maximum Sheath Width
    0.7500 in
  • Manufacturer Product Page
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Upc Number
    787405512238
  • Overall Width
    0.7500 in
  • Weight
    0.09 lbs
  • Additional Details
    Bar Cap: 0.75"W X 0.63"H X 3000"L Grey Nolu-S
  • Manufacturer Catalog Number
    VG-P38BC-NS-250

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text