Motion
VG-P34RD-10

SYSTEM PLAST
VG-P34RD-10

COVER, FULL, ROUND, 3/4", 10FT
Mi Item #06901943
MFR #VG-P34RD-10
Price$5.01/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-P34RD-10

COVER, FULL, ROUND, 3/4", 10FT
Mi Item #06901943
MFR #VG-P34RD-10

Mfr description
VG-P34RD-10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.01/ft

Specifications

Dimensions

  • Overall Width
    0.9800 in

Details

  • Color
    White
  • Group & Class
    Profiles
  • Material
    UHMW-PE
  • Product Line
    Guide Products
  • Product Types
    Round Bar Cover
  • Profile
    Full Round Cover
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)