Motion
VG-P316SBC-250

SYSTEM PLAST
VG-P316SBC-250

Flat Top Conveyor Chain Accessory - Bar Caps, White, Polyenthylene Material
MI ITEM #06901950
MFR #VG-P316SBC-250
Your Price$3.41/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-P316SBC-250

Flat Top Conveyor Chain Accessory - Bar Caps, White, Polyenthylene Material
MI ITEM #06901950
MFR #VG-P316SBC-250

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3.41/ft(List $4.27)

Overview

Mfr description
VG-P316SBC-250
  • Ram extruded UHMW-PE. Ultra high molecular weight material can be used in a variety of applications. Low friction characteristics of UHMW allow chains/belts and containers to move at high speed with minimum drag and noise as well as minimum container damage. Low friction High wear resistance FDA & USDA complaint material.

Specifications

  • Accessory Type
    Bar Cap
  • Material
    UHMW-PE
  • Color
    White
  • Insert Material
    UHMWPE
  • Width
    0.5000 in
  • Length
    250 ft
  • Overall Height
    0.5000 in
  • Maximum Sheath Width
    0.5000 in
  • Manufacturer Product Page
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Upc Number
    787405511439
  • Overall Width
    0.5000 in
  • Weight
    0.05 lbs
  • Additional Details
    Bar Cap: 0.5"W X 0.5"H X 3000"L White UHMW-PE
  • Manufacturer Catalog Number
    VG-P316SBC-250

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text