Motion
VG-P2515BCB-20

SYSTEM PLAST
VG-P2515BCB-20

BAR CVR UHMWPE1/4X1 1/2IN BAR 20FT
Mi Item #06901964
MFR #VG-P2515BCB-20
Price$6.48/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-P2515BCB-20

BAR CVR UHMWPE1/4X1 1/2IN BAR 20FT
Mi Item #06901964
MFR #VG-P2515BCB-20

Mfr description
VG-P2515BCB-20
  • Ram extruded UHMW-PE. Ultra high molecular weight material can be used in a variety of applications. Low friction characteristics of UHMW allow chains/belts and containers to move at high speed with minimum drag and noise as well as minimum container damage. Low friction High wear resistance FDA & USDA complaint material.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.48/ft

Specifications

Dimensions

  • Length
    20 ft
  • Maximum Sheath Width
    1.7900 in
  • Overall Height
    0.5900 in
  • Overall Width
    1.7900 in
  • Weight
    0.15 lbs
  • Width
    1.7900 in

Details

  • Accessory Type
    Bar Cap
  • Additional Details
    Bar Cover: 1.79"W X 0.59"H X 240"L White UHMW-PE
  • Color
    White
  • Insert Material
    UHMWPE
  • Manufacturer Catalog Number
    VG-P2515BCB-20
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405510753
  • Material
    UHMW-PE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)