Motion
VG-P2515BC-10

SYSTEM PLAST
VG-P2515BC-10

COVER, BAR,UHMW,10'
Mi Item #06901967
MFR #VG-P2515BC-10
Price$8.50/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-P2515BC-10

COVER, BAR,UHMW,10'
Mi Item #06901967
MFR #VG-P2515BC-10

Mfr description
VG-P2515BC-10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.50/ft

Specifications

Dimensions

  • Length
    10 ft
  • Overall Width
    43.20 mm

Details

  • Color
    White
  • Material
    UHMW-PE
  • Product Line
    Guide Products
  • Product Types
    Bar Cap
  • Profile
    Bar Cover
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)