Specifications
Dimensions
- Length10 ft
- Overall Width11.40 mm
Details
- ColorWhite
- MaterialUHMW-PE
- Product LineGuide Products
- Product TypesBar Cap
- ProfileBar Cover
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)