Motion
VG-P1910BC-20

SYSTEM PLAST
VG-P1910BC-20

COVER,BAR,UHMW,3/16X1,20'
Mi Item #06901977
MFR #VG-P1910BC-20
Price$11.90/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-P1910BC-20

COVER,BAR,UHMW,3/16X1,20'
Mi Item #06901977
MFR #VG-P1910BC-20

Mfr description
VG-P1910BC-20
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.90/ft

Specifications

Dimensions

  • Length
    20 ft
  • Overall Width
    1.3125 in

Details

  • Color
    White
  • Material
    UHMW-PE
  • Product Line
    Guide Products
  • Product Types
    Bar Cap
  • Profile
    Bar Cover
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)