Motion
VG-P18CC-NS-100

SYSTEM PLAST
VG-P18CC-NS-100

JLEG, C-SECTION, NS, 100'
MI ITEM #06901991
MFR #VG-P18CC-NS-100
Price$4.65/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-P18CC-NS-100

JLEG, C-SECTION, NS, 100'
MI ITEM #06901991
MFR #VG-P18CC-NS-100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4.65/ft

Specifications

Dimensions

  • Insert Width
    0.7500 in
  • Length
    100.0000 ft
  • Maximum Sheath Width
    0.75
  • Overall Height
    0.3800 in

Details

  • Accessory Type
    J-Legs
  • Additional Details
    Wear Resistant
  • CAD Drawing
  • Color
    Grey
  • Insert Material
    Nolu-S
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405509856
  • Rail Type
    J-Legs
  • Sheath Material
    Nolu-S
  • Steel Gauge
    11ga/12 ga
  • UPC_NO
    787405509856

Overview

Mfr description
VG-P18CC-NS-100
  • Ram extruded ultra low friction dry lubricated UHMW-PE (NS). Nolu-S extrusions are a proprietary blend of UHMW-PE and solid lubricants. Maintains good wear characteristics while significantly reducing coeffiecients of friction compared to standard UHMW. Unique self lubricating properties make it ideal for applications requiring reduced friction, noise reduction, and higher dry running speeds. Extends life of mating surfaces Reduces energy and water consumption Reduces conveyed product scratches and damages High wear resistance and impact strength Minimizes product pulsation on conveyors FDA & USDA complaint material.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought