Motion
VG-P1515BC-10

SYSTEM PLAST
VG-P1515BC-10

BAR CVR UHMWPE FOR1 1/2X1 1/2 10FT
MI ITEM #06902001
MFR #VG-P1515BC-10
Price$16.53/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-P1515BC-10

BAR CVR UHMWPE FOR1 1/2X1 1/2 10FT
MI ITEM #06902001
MFR #VG-P1515BC-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$16.53/ft

Specifications

Dimensions

  • Length
    10 ft
  • Maximum Sheath Width
    1.7800 in
  • Overall Height
    1.7600 in
  • Overall Width
    1.7800 in
  • Weight
    0.27 lbs
  • Width
    1.7800 in

Details

  • Accessory Type
    Bar Cap
  • Additional Details
    Bar Cover: 1.78"W X 1.76"H X 120"L White UHMW-PE
  • Color
    White
  • Insert Material
    UHMWPE
  • Manufacturer Catalog Number
    VG-P1515BC-10
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405509238
  • Material
    UHMW-PE

Overview

Mfr description
VG-P1515BC-10
  • Ram extruded UHMW-PE. Ultra high molecular weight material can be used in a variety of applications. Low friction characteristics of UHMW allow chains/belts and containers to move at high speed with minimum drag and noise as well as minimum container damage. Low friction High wear resistance FDA & USDA complaint material.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought