Specifications
Dimensions
- Length20 ft
- Overall Width17.30 mm
Details
- ColorGray
- MaterialNolu-S
- Product LineGuide Products
- Product TypesRound and Half Round Bar COVER
- ProfileFull Round Cover
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)