Motion
VG-P12HR-10

SYSTEM PLAST
VG-P12HR-10

BAR CVR UHMWPE,1/2IN HALF RND 10FT
MI ITEM #06902019
MFR #VG-P12HR-10
Price$5.77/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-P12HR-10

BAR CVR UHMWPE,1/2IN HALF RND 10FT
MI ITEM #06902019
MFR #VG-P12HR-10

Mfr description
VG-P12HR-10
  • Ram extruded UHMWPE. Ultra high molecular weight material can be used in a variety of applications. Low friction characteristics of UHMW allow chains/belts and containers to move at high speed with minimum drag and noise as well as minimum container damage. Low friction High wear resistance FDA & USDA complaint material.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.77/ft

Specifications

Dimensions

  • Insert Width
    0.6800 in
  • Length
    10.0000 ft
  • Maximum Sheath Width
    0.34
  • Overall Height
    0.6800 in

Details

  • Accessory Type
    Round and Half Round Bar COVER
  • Additional Details
    Wear Resistant
  • Color
    White
  • Insert Material
    UHMWPE
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405508477
  • Rail Type
    Round and Half Round Bar COVER
  • Sheath Material
    UHMWPE
  • UPC_NO
    787405508477

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)