Motion
VG-P105R-250

SYSTEM PLAST
VG-P105R-250

VG-P105R-250
MI ITEM #06902032
MFR #VG-P105R-250
Price$7.04/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-P105R-250

VG-P105R-250
MI ITEM #06902032
MFR #VG-P105R-250

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7.04/ft

Specifications

Dimensions

  • Insert Width
    0.2500 in
  • Length
    250.0000 ft
  • Maximum Sheath Width
    0.25
  • Overall Height
    0.3300 in

Details

  • Accessory Type
    Bar Cap
  • CAD Drawing
  • Color
    White
  • Insert Material
    UHMWPE
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405507753
  • Rail Type
    Bar Cap
  • Sheath Material
    UHMWPE
  • Steel Gauge
    13 ga
  • UPC_NO
    787405507753

Overview

Mfr description
VG-P105R-250
  • Ram extruded ultra low friction dry lubricated UHMWPE (NS). Nolu-S extrusions are a proprietary blend of UHMWPE and solid lubricants. Maintains good wear characteristics while significantly reducing coefficients of friction compared to standard UHMW. Unique self lubricating properties make it ideal for applications requiring reduced friction, noise reduction, and higher dry running speeds. Extends life of mating surfaces Reduces energy and water consumption Reduces conveyed product scratches and damages High wear resistance and impact strength Minimizes product pulsation on conveyors FDA & USDA complaint material.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought