Motion
VG-P104D-100

SYSTEM PLAST
VG-P104D-100

VG-P104D-100
MI ITEM #06902039
MFR #VG-P104D-100
Price$4.60/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-P104D-100

VG-P104D-100
MI ITEM #06902039
MFR #VG-P104D-100

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$4.60/ft

Specifications

Dimensions

  • Insert Width
    0.2700 in
  • Length
    100.0000 ft
  • Maximum Sheath Width
    0.27
  • Overall Height
    0.6200 in

Details

  • Accessory Type
    Bar Cap
  • Additional Details
    Low Friction
  • CAD Drawing
  • Color
    White
  • Insert Material
    UHMWPE
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405507456
  • Rail Type
    Bar Cap
  • Sheath Material
    UHMWPE
  • Steel Gauge
    16 ga
  • UPC_NO
    787405507456

Overview

Mfr description
VG-P104D-100
  • Ram extruded UHMWPE. Ultra high molecular weight material can be used in a variety of applications. Low friction characteristics of UHMW allow chains/belts and containers to move at high speed with minimum drag and noise as well as minimum container damage. Low friction High wear resistance FDA & USDA complaint material.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought