Motion
VG-NG81-SR-250

SYSTEM PLAST
VG-NG81-SR-250

Solus® VG-NG81-SR-250, Sheath Material: UHMWPE, Length: 250ft, Insert Width: 0.13", Maximum Sheath Width: 0.77"
Mi Item #06902047
MFR #VG-NG81-SR-250
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-NG81-SR-250

Solus® VG-NG81-SR-250, Sheath Material: UHMWPE, Length: 250ft, Insert Width: 0.13", Maximum Sheath Width: 0.77"
Mi Item #06902047
MFR #VG-NG81-SR-250

Mfr description
VG-NG81-SR-250
  • Ram extruded ultra low friction dry lubricated reinforced UHMW-PE (SR). Nolu-SR is the same proprietary blend of UHMW-PE and solid lubricants as Nolu-S, however it has additional propietary ingredients increasing the hardness of the material while providing superior wear resistance. Maintains excellent wear characteristics whle significantly reducing coeffiecients of friction compared to standard UHMW. Benefits of Nolu-SR include high wear resistance, extended wear life, minimization of product pulsation and noice reduction. Extends life of mating surfaces Reduces energy and water consumption Reduces conveyed product scratches and damages Higher wear resistance and impact strength Suitable for running dry at high speeds FDA & USDA complaint material.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Insert Width
    0.7700 in
  • Length
    250.0000 ft
  • Maximum Sheath Width
    0.77
  • Overall Height
    0.3300 in

Details

  • Accessory Type
    Neck Guide
  • Color
    Dark Grey
  • Insert Material
    Nolu-SR
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405507227
  • Rail Type
    Neck Guide
  • Sheath Material
    Nolu-SR
  • Steel Gauge
    11 ga
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)