Motion
VG-LDP-100-10

SYSTEM PLAST
VG-LDP-100-10

UHMW Lane Divider Cover - 2.20 in Height, 10.00 ft Length, 1.00 in Width, UHMW Cover Material
Mi Item #06902066
MFR #VG-LDP-100-10
Price$25.86/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-LDP-100-10

UHMW Lane Divider Cover - 2.20 in Height, 10.00 ft Length, 1.00 in Width, UHMW Cover Material
Mi Item #06902066
MFR #VG-LDP-100-10

Mfr description
VG-LDP-100-10
  • UHMW replacement cover for VG-LDA-100 assembly.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.86/ft

Specifications

Dimensions

  • Divider Height
    2.2 in/55.9 mm
  • Divider Length
    10.00 ft
  • Divider Width
    1 in/25.4 mm
  • Height
    2.2 in / 55.9 mm
  • Length
    10 in
  • Mounting Screw Size
    5/16" Hex Head Cap Screw (Not Included)
  • Width
    1 in25.4 mm

Details

  • Color
    Aluminum
  • Cover Material
    UHMW
  • Group & Class
    Guide RAILs
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VG-LDP-100-10
  • Manufacturer Upc Number
    787405506114
  • Material
    Aluminum
  • Product Line
    Guide Products
  • Product Types
    Aluminum Guide Channels
  • Profile
    Lane Divider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)