Motion
VG-LDA-100-10

SYSTEM PLAST
VG-LDA-100-10

Aluminum Lane Divider Assembly - 2.62 in Height, 10.00 ft Length, Aluminum Material
Mi Item #06902067
MFR #VG-LDA-100-10
Price$43.05/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-LDA-100-10

Aluminum Lane Divider Assembly - 2.62 in Height, 10.00 ft Length, Aluminum Material
Mi Item #06902067
MFR #VG-LDA-100-10

Mfr description
VG-LDA-100-10
  • Aluminum extrusion and UHMW cover assembly. Ease of installation. Bendable up to 40 inch radius.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.05/ft

Specifications

Dimensions

  • Divider Height
    2.62 in
  • Divider Length
    10.00 ft
  • Height
    2.62 in /66.5 mm
  • Length
    10 ft
  • Width
    0.72 in/18.33 mm

Details

  • Color
    Aluminum
  • Divider Material
    Aluminum
  • Group & Class
    Guide RAILs
  • Lane Divider Nose Plows
    VG-LDA-100NP
  • Manufacturer Catalog
  • Manufacturer Upc Number
    787405506107
  • Material
    Aluminum
  • Product Line
    Guide Products
  • Product Types
    Aluminum Guide Channels
  • Profile
    Lane Divider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)