Motion
VG-JL081-125-NS-20

SYSTEM PLAST
VG-JL081-125-NS-20

Wear Strips - Polyethylene
Mi Item #06902082
MFR #VG-JL081-125-NS-20
Price$6.80/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-JL081-125-NS-20

Wear Strips - Polyethylene
Mi Item #06902082
MFR #VG-JL081-125-NS-20

Mfr description
VG-JL081-125-NS-20
  • Ram extruded ultra low friction dry lubricated UHMW-PE (NS). Nolu-S extrusions are a proprietary blend of UHMW-PE and solid lubricants. Maintains good wear characteristics while significantly reducing coeffiecients of friction compared to standard UHMW. Unique self lubricating properties make it ideal for applications requiring reduced friction, noise reduction, and higher dry running speeds. Extends life of mating surfaces Reduces energy and water consumption Reduces conveyed product scratches and damages High wear resistance and impact strength Minimizes product pulsation on conveyors FDA & USDA complaint material.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.80/ft

Specifications

Dimensions

  • Overall Height
    0.5200 in
  • Overall Length
    20 ft
  • Overall Width
    0.9400 in

Details

  • CAD Drawing
  • Color
    Grey
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VG-JL081-125-NS-20
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405505025
  • Material
    Nolu-S
  • Product Type
    Wear Strips & Wear Plates
  • Rail Type
    J-Leg
  • Steel Gauge
    11ga/12 ga
  • UPC_NO
    787405505025
  • Wear Product Type
    J-Legs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)