Specifications
Dimensions
- Overall Height0.5200 in
- Overall Length100 ft
- Overall Width0.9400 in
Details
- CAD Drawing
- ColorGrey
- Manufacturer Catalog
- Manufacturer Catalog NumberVG-JL081-125-NS-100
- Manufacturer Product Page
- Manufacturer Upc Number787405505018
- MaterialNolu-S
- Product TypeWear Strips & Wear Plates
- Rail TypeJ-Leg
- Steel Gauge11ga/12 ga
- UPC_NO787405505018
- Wear Product TypeJ-Legs
Overview
Mfr description
VG-JL081-125-NS-100
- Ram extruded ultra low friction dry lubricated UHMW-PE (NS). Nolu-S extrusions are a proprietary blend of UHMW-PE and solid lubricants. Maintains good wear characteristics while significantly reducing coeffiecients of friction compared to standard UHMW. Unique self lubricating properties make it ideal for applications requiring reduced friction, noise reduction, and higher dry running speeds. Extends life of mating surfaces Reduces energy and water consumption Reduces conveyed product scratches and damages High wear resistance and impact strength Minimizes product pulsation on conveyors FDA & USDA complaint material.