Motion
VG-JL081-125-NS-10

SYSTEM PLAST
VG-JL081-125-NS-10

JLEG,LIP,NS,15/16,1/8,10'
MI ITEM #06902084
MFR #VG-JL081-125-NS-10
Price$5.90/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-JL081-125-NS-10

JLEG,LIP,NS,15/16,1/8,10'
MI ITEM #06902084
MFR #VG-JL081-125-NS-10

Mfr description
VG-JL081-125-NS-10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.90/ft

Specifications

Dimensions

  • Length
    10 ft
  • Overall Width
    23.90 mm

Details

  • Color
    Gray
  • Material
    Nolu-S
  • Product Line
    Guide Products
  • Product Types
    J-Legs
  • Profile
    J-Leg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)