Motion
VG-JL081-125-250

SYSTEM PLAST
VG-JL081-125-250

Wear Strips - Polyethylene
MI ITEM #06902085
MFR #VG-JL081-125-250
Price$4.43/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-JL081-125-250

Wear Strips - Polyethylene
MI ITEM #06902085
MFR #VG-JL081-125-250

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4.43/ft

Specifications

Dimensions

  • Overall Height
    0.5200 in
  • Overall Length
    250 ft
  • Overall Width
    0.9400 in

Details

  • CAD Drawing
  • Color
    White
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VG-JL081-125-250
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405504899
  • Material
    UHMW-PE
  • Product Type
    Wear Strips & Wear Plates
  • Rail Type
    J-Leg
  • Steel Gauge
    11ga/12 ga
  • UPC_NO
    787405504899
  • Wear Product Type
    J-Legs

Overview

Mfr description
VG-JL081-125-250
  • Ram extruded UHMW-PE. Ultra high molecular weight material can be used in a variety of applications. Low friction characteristics of UHMW allow chains/belts and containers to move at high speed with minimum drag and noise as well as minimum container damage. Low friction High wear resistance FDA & USDA complaint material.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought