Motion
VG-JDL4-125-09-10

SYSTEM PLAST
VG-JDL4-125-09-10

JLEG, BAR, W/LIP, 10FT
MI ITEM #06902103
MFR #VG-JDL4-125-09-10
Price$14.34/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-JDL4-125-09-10

JLEG, BAR, W/LIP, 10FT
MI ITEM #06902103
MFR #VG-JDL4-125-09-10

Mfr description
VG-JDL4-125-09-10
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.34/ft

Specifications

Dimensions

  • Overall Width
    1.2500 in

Details

  • Color
    White
  • Group & Class
    Profiles
  • Material
    UHMW-PE
  • Product Line
    Guide Products
  • Product Types
    J-Legs
  • Profile
    J-Leg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)