Motion
VG-CSI-538-100

SYSTEM PLAST
VG-CSI-538-100

CAP,BAR,UHMW,1/8",100'
Mi Item #06902146
MFR #VG-CSI-538-100
Price$5.08/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-CSI-538-100

CAP,BAR,UHMW,1/8",100'
Mi Item #06902146
MFR #VG-CSI-538-100

Mfr description
VG-CSI-538-100
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.08/ft

Specifications

Dimensions

  • Length
    100 ft
  • Overall Width
    7.60 mm

Details

  • Color
    White
  • Material
    UHMW-PE
  • Product Line
    Guide Products
  • Product Types
    Bar Cap
  • Profile
    Bar Cap
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)