Motion
VG-C115
Square Tubing Connector - 1.5000 in, Square Tube
MI ITEM #06902148
MFR #VG-C115
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Square Tubing Connector - 1.5000 in, Square Tube
MI ITEM #06902148
MFR #VG-C115

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    1.5 in
  • Overall Length
    1.190 in
  • Size
    1.500 in
  • Vertical Member Size
    1-1/2 in
  • Wall Thickness
    .120 in
  • Width
    1.5 in

Details

  • Application
    Connector for Square Tubing.
  • Connector Type
    Tubing Connector
  • Group & Class
    Frame and Structure Components
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VG-C115
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405502406
  • Material
    POLYAMIDE
  • Model Type
    Connector for Square Tubing
  • Product Line
    Conveying Components
  • Product Types
    Square Tube Connector
  • Series / Type
    VG-C11
  • Tube/Pipe Type
    Square Tube

Overview

Mfr description
VG-C115
  • Connector for 1 1/2 inch square tubing. Reinforced polyamide with stainless steel fasteners.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought