Motion
VG-ARB-SS34-BB-6-5

SYSTEM PLAST
VG-ARB-SS34-BB-6-5

Roll-Tech Mini Conveyor Without Side Guides - 6.00 in Roller Width, 5.00 ft Section Length, Stainless Steel Rollers, .750 in Roller Diameter
Mi Item #06902164
MFR #VG-ARB-SS34-BB-6-5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-ARB-SS34-BB-6-5

Roll-Tech Mini Conveyor Without Side Guides - 6.00 in Roller Width, 5.00 ft Section Length, Stainless Steel Rollers, .750 in Roller Diameter
Mi Item #06902164
MFR #VG-ARB-SS34-BB-6-5

Mfr description
VG-ARB-SS34-BB-6-5
  • Perfect for Smaller Containers and Packages
  • Fully Assembled & Ready to Mount
  • Without Side Guides
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Width
    7.440 in
  • Roller Diameter
    .750 in
  • Roller Width
    6.00 in
  • Section Overall Length
    5.00 ft

Details

  • Additional Details
    Mini roller conveyors can be used in areas where traditional 1.9 inch diameter (or larger) rollers are too big or are too widely spaced. The close fit and low profile of these mini roller conveyors can help make work areas more efficient.
  • Application
    Shipping departments, assembly areas, deep shelving, specialized gravity conveying situations
  • Channel Material
    Aluminum
  • Conveyor Style
    Conveyor Without Side Guides
  • Manufacturer Catalog
  • Mounting Bracket Material
    Stainless Steel
  • Product Brochure
  • Roller Material
    Stainless Steel
  • Series
    ARB-SS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)