Motion
VG-ARB-AL34-BB-9-5

SYSTEM PLAST
VG-ARB-AL34-BB-9-5

Roll-Tech Mini Conveyor Without Side Guides - 9.00 in Roller Width, 5.00 ft Section Length, Aluminum Rollers, .750 in Roller Diameter
MI ITEM #06902167
MFR #VG-ARB-AL34-BB-9-5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-ARB-AL34-BB-9-5

Roll-Tech Mini Conveyor Without Side Guides - 9.00 in Roller Width, 5.00 ft Section Length, Aluminum Rollers, .750 in Roller Diameter
MI ITEM #06902167
MFR #VG-ARB-AL34-BB-9-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
VG-ARB-AL34-BB-9-5
  • Perfect for Smaller Containers and Packages
  • Fully Assembled & Ready to Mount
  • Without Side Guides
  • Smooth, Quiet Ball Bearing Roller Ends

Specifications

  • Conveyor Style
    Conveyor Without Side Guides
  • Roller Width
    9.00 in
  • Section Overall Length
    5.00 ft
  • Roller Material
    Aluminum
  • Roller Diameter
    .750 in
  • Series
    ARB-AL
  • Frame Width
    10.440 in
  • Additional Details
    Mini roller conveyors can be used in areas where traditional 1.9 inch diameter (or larger) rollers are too big or are too widely spaced. The close fit and low profile of these mini roller conveyors can help make work areas more efficient.
  • Channel Material
    Aluminum
  • Mounting Bracket Material
    Stainless Steel
  • Application
    Shipping departments, assembly areas, deep shelving, specialized gravity conveying situations
  • Product Brochure
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text