Motion
VG-A1878-20

SYSTEM PLAST
VG-A1878-20

GUIDE RAIL ALUMINUM 20FT
Mi Item #06902178
MFR #VG-A1878-20
Price$6.03/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-A1878-20

GUIDE RAIL ALUMINUM 20FT
Mi Item #06902178
MFR #VG-A1878-20

Mfr description
VG-A1878-20
  • Aluminum extrusion used with various UHMW inserts. Rugged, easily mounted and commonly used as side guides and as support members under modular belting and FlatTop chain. Fastening hardware not included.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.03/ft

Specifications

Dimensions

  • Length
    240.0000 in
  • Maximum Sheath Width
    0.8600 in
  • Overall Width
    0.8600 in
  • Weight
    0.19 lbs
  • Width
    0.8600 in

Details

  • Accessory Type
    Aluminum Channel
  • Additional Details
    Combination Group C (Rail): 0.86"W X 0.38"H X 240"L Aluminum
  • CAD Drawing
  • Color
    Aluminum
  • Insert Material
    Aluminum
  • Manufacturer Catalog Number
    VG-A1878-20
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405501232
  • Material
    Aluminum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)