Motion
VG-770-A-L250

SYSTEM PLAST
VG-770-A-L250

DRIP PAN HOLDER,10IN
Mi Item #06902191
MFR #VG-770-A-L250
Price$25.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-770-A-L250

DRIP PAN HOLDER,10IN
Mi Item #06902191
MFR #VG-770-A-L250

Mfr description
VG-770-A-L250
  • Stainless steel and polyamide drip pan holders. Fully adjustable and corrosion resistant.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.83/each

Specifications

Dimensions

  • Weight
    0.21 lbs

Details

  • Accessory Type
    Sub Structure Components
  • Additional Details
    Drip Tray Bracket VG-770-A- Height:250- Recess:27mm
  • Insert Material
    POLYAMIDE
  • Manufacturer Catalog Number
    VG-770-A-L250
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405500488
  • Material
    POLYAMIDE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)