Motion
VG-688H-3.3-06

SYSTEM PLAST
VG-688H-3.3-06

SpeedRail Roller Rail Double Strand - 3.300 in Guide Rail, 6.00 ft Length, Aluminum Channel
MI ITEM #06902196
MFR #VG-688H-3.3-06
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-688H-3.3-06

SpeedRail Roller Rail Double Strand - 3.300 in Guide Rail, 6.00 ft Length, Aluminum Channel
MI ITEM #06902196
MFR #VG-688H-3.3-06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bead/Roller Width
    0.4500 in
  • Length
    6 ft
  • Minimum Bend Radius
    20.0000 in
  • Overall Height
    3.7200 in
  • Overall Width
    0.8600 in
  • Rail Size
    3.3000 in
  • Rolling Surface Height
    1.4400 in
  • Width
    0.8600 in

Details

  • Bead/Roller Color
    Gray
  • Bead/Roller Material
    Acetal
  • Color
    Gray
  • Design
    Roller Rail-Double Strand
  • Guide Rolling Surface
    Roller
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VG-688H-3.3-06
  • Manufacturer Upc Number
    787405500105
  • Modifiable
    Allows for field Modification
  • Mounting Bolts
    5/16"-18 T-Bolt (VG-1568-02 included)
  • Pin Material
    PBT poly
  • Sheath Channel Material
    Aluminum
  • Splicing Pins
    VG-687SP
  • Temperature Range
    -10 to 180 °F

Overview

Mfr description
VG-688H-3.3-06
  • 2-Strand SpeedRoll A wider roller guide with low friction rollers. Easy mounting using the included VG-1568-02 t-bolts. Great for polywrapped containers or PET. Aluminum channel. FDA compliant engineered plastic polymer pins. Gray acetal rollers. 20 inch minimum bending radius in either direction.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought