Motion
VG-688H-1.4-10

SYSTEM PLAST
VG-688H-1.4-10

SpeedRail Roller Rail - 1.400 in Guide Rail, 10.00 ft Length, Aluminum Channel
Mi Item #06902201
MFR #VG-688H-1.4-10
Price$611.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-688H-1.4-10

SpeedRail Roller Rail - 1.400 in Guide Rail, 10.00 ft Length, Aluminum Channel
Mi Item #06902201
MFR #VG-688H-1.4-10

Mfr description
VG-688H-1.4-10
  • SpeedRoll Low friction rollers. Easy mounting using the included VG-1568-02 t-bolts. Great for polywrapped containers or PET. Aluminum channel. FDA compliant engineered plastic polymer pins. Gray acetal rollers. 12 inch minimum bending radius in either direction.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$611.92/each

Specifications

Dimensions

  • Bead/Roller Width
    0.4500 in
  • Length
    10.0000 ft
  • Minimum Bend Radius
    12.0000 in
  • Overall Height
    1.9000 in
  • Overall Width
    0.8600 in
  • Rail Size
    1.4000 in
  • Rolling Surface Height
    1.4400 in
  • Width
    0.8600 in

Details

  • Bead/Roller Color
    Gray
  • Bead/Roller Material
    Acetal
  • CAD Drawing
  • Color
    Gray
  • Design
    Roller Rail-Single Strand
  • Guide Rolling Surface
    Roller
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VG-688H-1.4-10
  • Manufacturer Upc Number
    787405500044
  • Modifiable
    Allows for field Modification
  • Mounting Bolts
    5/16"-18 T-Bolt (VG-1568-02 included)
  • Pin Material
    PBT poly
  • Sheath Channel Material
    Aluminum
  • Splicing Pins
    VG-687SP
  • Temperature Range
    -10 to 180 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)