Motion
VG-688H-1.4-09

SYSTEM PLAST
VG-688H-1.4-09

SpeedRail Roller Rail - 1.400 in Guide Rail, 9.00 ft Length, Aluminum Channel
MI ITEM #06902202
MFR #VG-688H-1.4-09
Your Price$539.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-688H-1.4-09

SpeedRail Roller Rail - 1.400 in Guide Rail, 9.00 ft Length, Aluminum Channel
MI ITEM #06902202
MFR #VG-688H-1.4-09

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$539.95/each(List $674.93)

Overview

Mfr description
VG-688H-1.4-09
  • SpeedRoll Low friction rollers. Easy mounting using the included VG-1568-02 t-bolts. Great for polywrapped containers or PET. Aluminum channel. FDA compliant engineered plastic polymer pins. Gray acetal rollers. 12 inch minimum bending radius in either direction.

Specifications

  • Rail Size
    1.4000 in
  • Design
    Roller Rail-Single Strand
  • Length
    9 ft
  • Guide Rolling Surface
    Roller
  • Color
    Gray
  • Rolling Surface Height
    1.4400 in
  • Sheath Channel Material
    Aluminum
  • Bead/Roller Width
    0.4500 in
  • Overall Width
    0.8600 in
  • Overall Height
    1.9000 in
  • Bead/Roller Color
    Gray
  • Bead/Roller Material
    Acetal
  • Pin Material
    PBT poly
  • Manufacturer Catalog Number
    VG-688H-1.4-09
  • Manufacturer Upc Number
    787405500037
  • Mounting Bolts
    5/16"-18 T-Bolt (VG-1568-02 included)
  • Temperature Range
    -10 to 180 °F
  • Minimum Bend Radius
    12.0000 in
  • Modifiable
    Allows for field Modification
  • Splicing Pins
    VG-687SP
  • Manufacturer Catalog
  • Width
    0.8600 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text