Motion
VG-688FLEX-1.4-08

SYSTEM PLAST
VG-688FLEX-1.4-08

SPEED ROLL,FLEX,8'
Mi Item #06902211
MFR #VG-688FLEX-1.4-08
Price$603.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-688FLEX-1.4-08

SPEED ROLL,FLEX,8'
Mi Item #06902211
MFR #VG-688FLEX-1.4-08

Mfr description
VG-688FLEX-1.4-08
  • Flexible SpeedRoll can be bent by hand to create corners or S-curves. Low friction rollers provide excellent guides for polywrapped containers or PET bottles. Smaller rollers help guide smaller containers. Easy mounting using the included VG-1568-02 t-bolts. 18 inch minimum bending radius in either direction. PVC channel, FDA compliant engineered polymer pins, and gray acetal beads.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$603.65/each

Specifications

Dimensions

  • Bead/Roller Width
    0.4500 in
  • Length
    8
  • Minimum Bend Radius
    18
  • Overall Height
    1.9000 in
  • Overall Width
    0.8600 in
  • Rail Size
    1.4000 in
  • Rolling Surface Height
    1.4400 in

Details

  • Bead/Roller Color
    Gray
  • Bead/Roller Material
    Acetal
  • Color
    Gray
  • Design
    Flexible Roller Rail-Single Strand
  • Guide Rolling Surface
    Roller
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VG-688FLEX-1.4-08
  • Manufacturer Upc Number
    787405499928
  • Maximum Temperature
    180 °F
  • Mounting Bolts
    5/16"-18 T-Bolt (VG-1568-02 included)
  • Pin Material
    Polymer
  • Product Line
    Guide Product
  • Profile Type
    Flexible Speedrail
  • Sheath Channel Material
    PVC
  • Splicing Pins
    VG-687SP
  • Temperature Range
    -10°F to +180 °F
  • UPC_NO
    787405499928
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)