Motion
VG-688FLEX-1.4-07

SYSTEM PLAST
VG-688FLEX-1.4-07

FLEX SPEEDRAIL ROL GUIDE, PVC,7FT
MI ITEM #06902212
MFR #VG-688FLEX-1.4-07
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-688FLEX-1.4-07

FLEX SPEEDRAIL ROL GUIDE, PVC,7FT
MI ITEM #06902212
MFR #VG-688FLEX-1.4-07

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
VG-688FLEX-1.4-07
  • Eliminates jamming
  • No friction points or bridging
  • Increases throughput
  • Reduces product damage
  • Excellent for paper, plastic and metal containers

Specifications

  • Design
    Flexible Roller Rail-Single Strand
  • Guide Rolling Surface
    Roller
  • Rolling Surface Height
    1.4400 in
  • Length
    7.00 ft
  • Overall Height
    1.9000 in
  • Bead/Roller Width
    0.4500 in
  • Overall Width
    0.8600 in
  • Minimum Bend Radius
    18.00 in
  • Bead/Roller Color
    Gray
  • Sheath Channel Material
    PVC
  • Bead/Roller Material
    Acetal
  • Pin Material
    Polymer
  • Mounting Bolts
    5 Bolts (#VG-1568-02) Included
  • Temperature Range
    -10 to 180°F
  • Splicing Pins
    VG-687SP
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text