Specifications
Dimensions
- Bead/Roller Width0.4500 in
- Length5 ft
- Minimum Bend Radius18
- Overall Height1.9000 in
- Overall Width0.8600 in
- Rail Size1.4000 in
- Rolling Surface Height1.4400 in
Details
- Bead/Roller ColorGray
- Bead/Roller MaterialAcetal
- CAD Drawing
- ColorGray
- DesignFlexible Roller Rail-Single Strand
- Guide Rolling SurfaceRoller
- Manufacturer Catalog
- Manufacturer Catalog NumberVG-688FLEX-1.4-05
- Manufacturer Upc Number787405499898
- Maximum Temperature180 °F
- Mounting Bolts5/16"-18 T-Bolt (VG-1568-02 included)
- Pin MaterialPolymer
- Product LineGuide Product
- Profile TypeFlexible Speedrail
- Sheath Channel MaterialPVC
- Splicing PinsVG-687SP
- Temperature Range-10°F to +180 °F
- UPC_NO787405499898
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)