Motion
VG-688-3.3-07

SYSTEM PLAST
VG-688-3.3-07

Roller Double Strand Lane Divider - 7.00 ft Overall Length, 3.2600 in Rolling Surface Height, 1.0000 in Channel Width
Mi Item #06902221
MFR #VG-688-3.3-07
Price$1,870.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-688-3.3-07

Roller Double Strand Lane Divider - 7.00 ft Overall Length, 3.2600 in Rolling Surface Height, 1.0000 in Channel Width
Mi Item #06902221
MFR #VG-688-3.3-07

Mfr description
VG-688-3.3-07
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,870.72/each

Specifications

Dimensions

  • Bead/Roller Width
    0.4500 in
  • Length
    7.00 ft
  • Minimum Bend Radius
    24.00 in
  • Overall Height
    3.9700 in
  • Overall Width
    1.1000 in
  • Rolling Surface Height
    3.2600 in
  • Sheath/Channel Width
    1.0000 in

Details

  • Bead/Roller Color
    Gray
  • Bead/Roller Material
    Acetal
  • Design
    Double Strand Lane Divider
  • Guide Rolling Surface
    Rollers
  • Manufacturer Catalog
  • Mounting Bolts
    (#VG-1568-02) - 5 Bolts Included
  • Pin Material
    Polymer
  • Sheath Channel Material
    Aluminum
  • Temperature Range
    -10 to 180 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)