Motion
VG-688-1.4-10

SYSTEM PLAST
VG-688-1.4-10

Bead & Roller Lane Divider - 120.0000 in Overall Length, 1.4400 in Rolling Surface Height, 1.0000 in Channel Width
Mi Item #06902226
MFR #VG-688-1.4-10
Price$1,493.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-688-1.4-10

Bead & Roller Lane Divider - 120.0000 in Overall Length, 1.4400 in Rolling Surface Height, 1.0000 in Channel Width
Mi Item #06902226
MFR #VG-688-1.4-10

Mfr description
VG-688-1.4-10
  • SpeedRoll Lane Divider
  • Low friction 2-sided roller lane divider
  • Easy mounting using the included VG-1568-02 t-bolts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,493.75/each

Specifications

Dimensions

  • Bead/Roller Width
    0.4500 in
  • Length
    120.0000 in
  • Minimum Bend Radius
    24
  • Overall Height
    1.9000 in
  • Overall Width
    1.1000 in
  • Rolling Surface Height
    1.4400 in
  • Sheath/Channel Width
    1.0000 in

Details

  • Bead/Roller Color
    Gray
  • Bead/Roller Material
    Acetal
  • Bending Radius
    24.0000 in
  • CAD Drawing
  • Design
    Single Strand Lane Divider
  • Guide Rolling Surface
    Rollers
  • Manufacturer Catalog
  • Mounting Bolts
    5/16"-18 T-Bolt (VG-1568-02 included)
  • Pin Material
    PBT Poly
  • Sheath Channel Material
    Aluminum
  • Temperature Range
    -10 to 180 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)