Motion
VG-688-1.4-05

SYSTEM PLAST
VG-688-1.4-05

Roller Lane Divider - 5.00 ft Overall Length, 1.4400 in Rolling Surface Height, 1.0000 in Channel Width
MI ITEM #06902230
MFR #VG-688-1.4-05
Price$583.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-688-1.4-05

Roller Lane Divider - 5.00 ft Overall Length, 1.4400 in Rolling Surface Height, 1.0000 in Channel Width
MI ITEM #06902230
MFR #VG-688-1.4-05

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$583.44/each

Specifications

Dimensions

  • Bead/Roller Width
    0.4500 in
  • Length
    60.0000 in
  • Minimum Bend Radius
    24
  • Overall Height
    1.9000 in
  • Overall Width
    1.1000 in
  • Rolling Surface Height
    1.4400 in
  • Sheath/Channel Width
    1.0000 in

Details

  • Bead/Roller Color
    Gray
  • Bead/Roller Material
    Acetal
  • CAD Drawing
  • Design
    Single Strand Lane Divider
  • Guide Rolling Surface
    Rollers
  • Manufacturer Catalog
  • Mounting Bolts
    5/16"-18 T-Bolt (VG-1568-02 included)
  • Pin Material
    PBT Poly
  • Sheath Channel Material
    Aluminum
  • Temperature Range
    -10 to 180 °F

Overview

Mfr description
VG-688-1.4-05
  • SpeedRoll Lane Divider
  • Low friction 2-sided roller lane divider
  • Easy mounting using the included VG-1568-02 t-bolts
  • Great for polywrapped containers or PET
  • Aluminum channel
  • FDA compliant engineered plastic polymer pins
  • Gray acetal rollers
  • 24 inch minimum bending radius in either direction

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought