Motion
VG-687SP-3.3

SYSTEM PLAST
VG-687SP-3.3

SIDE PLOW FOR VG-687 SPEED RAIL
Mi Item #06902234
MFR #VG-687SP-3.3
Price$87.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-687SP-3.3

SIDE PLOW FOR VG-687 SPEED RAIL
Mi Item #06902234
MFR #VG-687SP-3.3

Mfr description
VG-687SP-3.3
  • Side Plow for 2=Strand SpeedRail SB and SpeedRoll Machined Nolu-S with stainless steel fastener
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$87.50/each

Specifications

Dimensions

  • Overall Height
    3.7000 in
  • Overall Width
    3.5000 in

Details

  • Color
    White
  • Material
    UHMW-PE
  • Maximum Temperature
    140
  • Plow Material
    Machined Nolu-S
  • Plow Type
    Side Plow-2 Strand
  • Profile
    Nose/Side Plow
  • Series
    3.3 Series Rail
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)