Motion
VG-687SP

SYSTEM PLAST
VG-687SP

VG-687SP Splicing Pins - Fits Rail Series VG-687-1.4;VG-687H-1.4;VG-687-3.3;VG-687H-3.3;VG-688-1.4;VG-688H-1.4;VG-688-3.3;VG-688H-3.3;, Stainless Steel
Mi Item #06902235
MFR #VG-687SP
Price$4.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-687SP

VG-687SP Splicing Pins - Fits Rail Series VG-687-1.4;VG-687H-1.4;VG-687-3.3;VG-687H-3.3;VG-688-1.4;VG-688H-1.4;VG-688-3.3;VG-688H-3.3;, Stainless Steel
Mi Item #06902235
MFR #VG-687SP

Mfr description
VG-687SP
  • SpeedRail SB splicing pins. For use with VG-687-1.4, VG-687H-1.4, VG-687-3.3, or VG-687H-3.3 Stainless steel material.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.76/each

Specifications

Dimensions

  • Height
    0.125
  • Length
    1
  • Overall Length
    1.0000 in
  • Overall Width
    0.1250 in
  • Weight
    0.05
  • Width
    3.2

Details

  • FDA Accepted
    Yes
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VG-687SP
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405499577
  • Material
    Aluminum
  • Maximum Temperature
    1700 °F
  • Pin Material
    Stainless Steel
  • Product Line
    Guide Products
  • Product Types
    Aluminum Channel Speed RAIL
  • Rail Type
    VG-687-1.4;VG-687H-1.4;VG-687-3.3;VG-687H-3.3;VG-688-1.4;VG-688H-1.4;VG-688-3.3;VG-688H-3.3;
  • UPC_NO
    787405499577
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)