Motion
VG-687LDB-M8

SYSTEM PLAST
VG-687LDB-M8

Lane Divider Bracket - Fits 687 & 688 Series Lane Dividers, 2.8750 in Overall Length, 0.7900 in Overall Width, 1.1800 in Overall Height, Accepts M8 Fasteners, Stainless Steel
MI ITEM #06902237
MFR #VG-687LDB-M8
Price$31.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-687LDB-M8

Lane Divider Bracket - Fits 687 & 688 Series Lane Dividers, 2.8750 in Overall Length, 0.7900 in Overall Width, 1.1800 in Overall Height, Accepts M8 Fasteners, Stainless Steel
MI ITEM #06902237
MFR #VG-687LDB-M8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$31.61/each

Specifications

Dimensions

  • Overall Height
    1.1800 in
  • Overall Length
    2.8750 in
  • Overall Width
    0.7900 in

Details

  • Additional Details
    Mounts to 687 series or 688 series lane dividers using provided T-Head bolts. Allows for easy attachment to any lane divider support using a 5/16 or M8 fastener.
  • Manufacturer Catalog
  • Material
    Stainless Steel
  • Mounting Bolts
    M8 Fasteners
  • Rail Type
    687 & 688 Series
  • UPC_NO
    787405499485

Overview

Mfr description
VG-687LDB-M8
  • For Lane Dividers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought