Motion
VG-687H-3.3-10

SYSTEM PLAST
VG-687H-3.3-10

SpeedRail Beaded Rail Double Strand - 3.3000 in Guide Rail, 10.0000 ft Length, Aluminum Channel
Mi Item #06902239
MFR #VG-687H-3.3-10
Price$1,162.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-687H-3.3-10

SpeedRail Beaded Rail Double Strand - 3.3000 in Guide Rail, 10.0000 ft Length, Aluminum Channel
Mi Item #06902239
MFR #VG-687H-3.3-10

Mfr description
VG-687H-3.3-10
  • 2-Strand SpeedRail SB A wider bead guide with low friction smaller beads to help guide smaller containers. Easy mounting using the included VG-1568-02 t-bolts. Great for polywrapped containers or PET. Aluminum channel. FDA compliant engineered plastic polymer pins. Gray acetal beads. 20 inch minimum bending radius in either direction.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,162.65/each

Specifications

Dimensions

  • Bead/Roller Width
    0.4900 in
  • Length
    10.0000 ft
  • Minimum Bend Radius
    20.0000 in
  • Overall Height
    3.7200 in
  • Overall Width
    0.8600 in
  • Rail Size
    3.3000 in
  • Rolling Surface Height
    3.2600 in
  • Sheath/Channel Width
    0.8600 in
  • Width
    0.8600 in

Details

  • Bead/Roller Color
    Gray
  • Bead/Roller Material
    Acetal
  • CAD Drawing
  • Color
    Gray
  • Design
    Beaded Rail-Double Strand
  • Guide Rolling Surface
    Beaded
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VG-687H-3.3-10
  • Manufacturer Upc Number
    787405499393
  • Maximum Temperature
    180 °F
  • Modifiable
    Allows for field Modification
  • Mounting Bolts
    5/16"-18 T-Bolt (VG-1568-02 included)
  • Pin Material
    PBT poly
  • Product Line
    Guide Product
  • Profile Type
    Speedrail
  • Sheath Channel Material
    Aluminum
  • Splicing Pins
    VG-687SP
  • Temperature Range
    -10 to 180 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)