Motion
VG-687H-3.3-09

SYSTEM PLAST
VG-687H-3.3-09

SpeedRail Beaded Rail Double Strand - 3.300 in Guide Rail, 9.00 ft Length, Aluminum Channel
Mi Item #06902240
MFR #VG-687H-3.3-09
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-687H-3.3-09

SpeedRail Beaded Rail Double Strand - 3.300 in Guide Rail, 9.00 ft Length, Aluminum Channel
Mi Item #06902240
MFR #VG-687H-3.3-09

Mfr description
VG-687H-3.3-09
  • Eliminates jamming
  • No friction points or bridging
  • Increases throughput
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bead/Roller Width
    0.4900 in
  • Length
    9.00 ft
  • Minimum Bend Radius
    20.00 in
  • Overall Height
    3.7200 in
  • Overall Width
    0.8600 in
  • Rail Size
    3.300 in
  • Rolling Surface Height
    3.2600 in
  • Sheath/Channel Width
    0.8600 in

Details

  • Bead/Roller Color
    Gray
  • Bead/Roller Material
    Acetal
  • Design
    Beaded Rail-Double Strand
  • Guide Rolling Surface
    Beaded
  • Manufacturer Catalog
  • Modifiable
    Allows for field Modification
  • Mounting Bolts
    6 Bolts (#VG-1568-02) Included
  • Pin Material
    Polymer
  • Sheath Channel Material
    Aluminum
  • Splicing Pins
    VG-687SP
  • Temperature Range
    -10 to 180°F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)