Motion
VG-687H-1.4-08

SYSTEM PLAST
VG-687H-1.4-08

SpeedRail Beaded Rail - 1.4000 in Guide Rail, 8.00 ft Length, Aluminum Channel
Mi Item #06902250
MFR #VG-687H-1.4-08
Price$422.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-687H-1.4-08

SpeedRail Beaded Rail - 1.4000 in Guide Rail, 8.00 ft Length, Aluminum Channel
Mi Item #06902250
MFR #VG-687H-1.4-08

Mfr description
VG-687H-1.4-08
  • Eliminates jamming
  • No friction points or bridging
  • Increases throughput
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$422.01/each

Specifications

Dimensions

  • Bead/Roller Width
    0.4900 in
  • Length
    8.00 ft
  • Minimum Bend Radius
    12.00 in
  • Overall Height
    1.9000 in
  • Overall Width
    0.8600 in
  • Rail Size
    1.4000 in
  • Rolling Surface Height
    1.4400 in
  • Sheath/Channel Width
    0.8600 in

Details

  • Bead/Roller Color
    Gray
  • Bead/Roller Material
    Acetal
  • Color
    Gray
  • Design
    Beaded Rail-Single Strand
  • Guide Rolling Surface
    Beaded
  • Manufacturer Catalog
  • Maximum Temperature
    180 °F
  • Modifiable
    Allows for field Modification
  • Mounting Bolts
    5 Bolts (#VG-1568-02) Included
  • Pin Material
    Polymer
  • Product Line
    Guide Product
  • Profile Type
    Speedrail
  • Sheath Channel Material
    Aluminum
  • Splicing Pins
    VG-687SP
  • Temperature Range
    -10 to 180 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)