Motion
VG-687H-1.4-04

SYSTEM PLAST
VG-687H-1.4-04

SpeedRail Beaded Rail - 1.400 in Guide Rail, 4.00 ft Length, Aluminum Channel
MI ITEM #06902254
MFR #VG-687H-1.4-04
Your Price$219.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-687H-1.4-04

SpeedRail Beaded Rail - 1.400 in Guide Rail, 4.00 ft Length, Aluminum Channel
MI ITEM #06902254
MFR #VG-687H-1.4-04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$219.95/each(List $329.92)

Overview

Mfr description
VG-687H-1.4-04
  • Eliminates jamming
  • No friction points or bridging
  • Increases throughput
  • Reduces product damage
  • Excellent for paper, plastic and metal containers

Specifications

  • Rail Size
    1.400 in
  • Design
    Beaded Rail-Single Strand
  • Length
    4.00 ft
  • Guide Rolling Surface
    Beaded
  • Rolling Surface Height
    1.4400 in
  • Sheath Channel Material
    Aluminum
  • Bead/Roller Width
    0.4900 in
  • Sheath/Channel Width
    0.8600 in
  • Overall Width
    0.9800 in
  • Overall Height
    1.9000 in
  • Bead/Roller Color
    Gray
  • Bead/Roller Material
    Acetal
  • Pin Material
    Polymer
  • Mounting Bolts
    3 Bolts (#VG-1568-02) Included
  • Temperature Range
    -10 to 180 °F
  • Minimum Bend Radius
    12.00 in
  • Modifiable
    Allows for field Modification
  • Splicing Pins
    VG-687SP
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text